Motion
10033
Wall Brush - Plastic Handle Material, 1 in Brush Size, 2 in Bristle Length
Mi Item #04275329
MFR #10033
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 1 in Brush Size, 2 in Bristle Length
Mi Item #04275329
MFR #10033

Mfr description
10033 WORKWELL BRUSH PAINT 1" BLK BRSTL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Brush Size
    1 in

Details

  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Telescoping Handle
    Not Telescoping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)