Motion
10072
Sash Brush - Wood Handle, 2 in Brush Size
Mi Item #04275336
MFR #10072
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Wood Handle, 2 in Brush Size
Mi Item #04275336
MFR #10072

Mfr description
10072 BRUSH SASH FLAT 2" BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    2 in
  • Brush Thickness
    1/2 in

Details

  • Brush Material
    China Bristle
  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Flat Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)