Motion
10156
59506 Chip Brush - 1/2 in, Mixed Bristle, 1-5/8 in Bristle Length, Black Handle Color
MI ITEM #04275345
MFR #10156
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
59506 Chip Brush - 1/2 in, Mixed Bristle, 1-5/8 in Bristle Length, Black Handle Color
MI ITEM #04275345
MFR #10156

Mfr description
10156 BRUSH PAINT 1/2" MIXED BRISTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Bristle Length
    1-5/8 in
  • Brush Size
    1/2 in

Details

  • Brush Material
    Mixed Bristle
  • Handle Color
    Black
  • Handle Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)