Motion
10588
Round Tip Artish Brush - Camel Hair, Brush Size: #2, Bristle Length: 1/2 in
Mi Item #04275359
MFR #10588
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - Camel Hair, Brush Size: #2, Bristle Length: 1/2 in
Mi Item #04275359
MFR #10588

Mfr description
10588 BRUSH ARTIST #2 CAMEL HAIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Bristle Length
    1/2 in
  • Brush Size
    #2

Details

  • Brush Material
    Camel Hair
  • Ferrule Material
    Seamless Steel
  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Tip Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)