Overview
Mfr description
6810 ULTRA CABLE FEEDER WITH HAND SWITCH
- 115 Vac
- 15 Amps
- 60 Hz
- 4 to 36 ft./min.
- Dual Motors
Specifications
- Accessory TypeCable Feeder
- For Use WithCable Puller
- TypeVariable Speed
- Wheel TypeTop and End Loading
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data