Motion
911
Caddy - 550 lbs Weight Capacity
Mi Item #04276884
MFR #911
Price$1,645.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caddy - 550 lbs Weight Capacity
Mi Item #04276884
MFR #911

Mfr description
911 LARGE CAPACITY WIRE CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.67/each

Specifications

Dimensions

  • Height
    26-1/2 in
  • Length
    54-1/2 in
  • Outside Height
    26-1/2 in
  • Outside Length
    54-1/2 in
  • Outside Width
    27 in
  • Width
    27 in

Details

  • Caddy Material
    Steel
  • Cart Type
    Wire Cart
  • Includes
    (2) wheels, Cart
  • Manufacturer Upc Number
    783310315186
  • Material
    Steel
  • Number Of Cart Casters
    2 (Caddy)
  • Number Of Cart Wheels
    2 (Caddy)
  • Product Types
    Caddy
  • Type
    Wire Cart
  • UPC_NO
    783310315186
  • Weight Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)