Motion
GDS18181
Fiberglass Panel Filter, Filter Size: 18 x 18 x 1", Filter Material: Fiberglass
MI ITEM #04277002
MFR #GDS18181
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Panel Filter, Filter Size: 18 x 18 x 1", Filter Material: Fiberglass
MI ITEM #04277002
MFR #GDS18181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GDS18181 FILTER AIR 18"X18"X1" POLY

Specifications

  • Filter Size
    18 x 18 x 1 in
  • Filter Material
    Fiberglass
  • Actual Size
    17-5/8 x 17-5/8 x 3/4 in
  • Max Operating Temperature
    +180 °F
  • Frame Material
    Cardboard
  • Media Area
    2-1/4 ft²
  • Rated Air Velocity
    300 ft/min
  • Rated Initial Resistance
    0.07 in wg
  • Recommended Final Resistance
    0.5 in wg
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text