1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Strapbinder
ST432
Banding, Material: Stainless Steel, Material Specification: Type 201, Width: 1-1/4", Thickness: 0.044"
Mi Item #
04282096
MFR #
ST432
Price
$645.25
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Banding
Strapbinder ST432
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strapbinder
ST432
Banding, Material: Stainless Steel, Material Specification: Type 201, Width: 1-1/4", Thickness: 0.044"
Mi Item #
04282096
MFR #
ST432
Mfr description
ST432 1 1/4 X .044 BIGBINDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$645
.25
/each
Add to Cart
Specifications
Dimensions
Roll or Coil Length
100 ft
Thickness
0.044 in
Width
1-1/4 in
Details
Material
Stainless Steel
Material Specification
Type 201
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items