Motion
02509
100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A
Mi Item #04285604
MFR #02509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A
Mi Item #04285604
MFR #02509

Mfr description
02509-0303 CORD EXTENSION 12/3 100 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    100 ft

Details

  • Cord Type
    SJTW
  • Current
    15 A
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Outlets
    1
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    12/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)