Motion
BRF150H
Sorbent Roll - Perforated, Polypropylene Material, Blue Color, 30 in Wide, 150 ft Long, 49.8 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #04286331
MFR #BRF150H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, Blue Color, 30 in Wide, 150 ft Long, 49.8 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #04286331
MFR #BRF150H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BRF150H ABSORBENT OIL ROLL 30"X150'

Specifications

  • Type
    Roll
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    49.8 gal (US)
  • Dimensions
    150 ft x 30"
  • Length
    150 ft
  • Width
    30 in
  • Color
    Blue
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 9 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text