Motion
GPF100H
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 26.3 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #04286334
MFR #GPF100H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 26.3 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #04286334
MFR #GPF100H

Mfr description
GPF100H ABSORBENT OIL GRAY PERFORATED
  • Universal FineFiber mat pads grip the floor and absorb oils, coolants, solvents and water where you walk to keep floors dry and safe
  • Top and bottom layers of FineFiber are built of densely woven, small-diameter strands of fiber to increase surface area, enabling the mat to grip the floor and secure it for safer walking
  • Universal application for oil, coolants, solvents and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Weight
    13 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    26.3 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)