Motion
NPR300S-GR
Walkway Roll, Application: Universal, Absorbent Capacity per Package: 54gal, Material: Polypropylene
MI ITEM #04286341
MFR #NPR300S-GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Walkway Roll, Application: Universal, Absorbent Capacity per Package: 54gal, Material: Polypropylene
MI ITEM #04286341
MFR #NPR300S-GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NPR300S ABSORBENT OIL & WATER ROLL 36"

Specifications

  • Type
    Roll
  • Application
    Universal
  • Absorbent Capacity Per Package
    54 gal (US)
  • Material
    Polypropylene
  • Color
    Gray
  • Absorbent Material Weight
    Heavy
  • Backing Material
    Poly-Back
  • Dimensions
    300 ft x 36"
  • Length
    300 ft
  • Width
    36 in
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Walkway Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text