Motion
GPB100M
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 24.7 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #04286342
MFR #GPB100M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 19 in Long, 24.7 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #04286342
MFR #GPB100M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GPB100M ABSORBENT OIL & WATER PAD 1/4"

Specifications

  • Type
    Pad
  • Application
    Universal
  • Absorbent Capacity Per Package
    24.7 gal (US)
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Perforated
  • Package Quantity
    100
  • Approval Listing Regulations
    29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text