Motion
WB810SN
Sorbent Containment Boom - 38 gal Capacity, 8" x 10 ft, 8 in Dia., 10 ft Long
MI ITEM #04286346
MFR #WB810SN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 38 gal Capacity, 8" x 10 ft, 8 in Dia., 10 ft Long
MI ITEM #04286346
MFR #WB810SN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WB810SN ABSORBENT OIL BOOM 8"X10'

Specifications

  • Application
    Oil Only
  • Absorbent Capacity Per Package
    38 gal (US)
  • Dimensions
    8" x 10 ft
  • Diameter
    8 in
  • Length
    10 ft
  • Color
    White
  • Fluids Absorbed
    Oils
  • Filler Material
    Polypropylene
  • Outer Material
    Polyester
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text