Motion
WP200S
Sorbent Pad - Polypropylene Material, White Color, 15 in Wide, 19 in Long, 35.7 gal Absorbent Capacity per Package, 200 Per Package
MI ITEM #04286348
MFR #WP200S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Polypropylene Material, White Color, 15 in Wide, 19 in Long, 35.7 gal Absorbent Capacity per Package, 200 Per Package
MI ITEM #04286348
MFR #WP200S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WP200S ABSORBENT OIL PAD 3/16"X15"X

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    35.7 gal (US)
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Light
  • Package Quantity
    200
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text