Motion
YPF100H
Sorbent Pad - Perforated, Polypropylene Material, Yellow Color, 15 in Wide, 19 in Long, 26.3 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #04286355
MFR #YPF100H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, Yellow Color, 15 in Wide, 19 in Long, 26.3 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #04286355
MFR #YPF100H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YPF100H ABSORBENT OIL PAD FINE FIBER

Specifications

  • Type
    Pad
  • Application
    Chemical/Hazmat
  • Absorbent Capacity Per Package
    26.3 gal (US)
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    Yellow
  • Fluids Absorbed
    Acids, Bases
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Package Quantity
    100
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text