Motion
6.16739.00

METABO CORP
6.16739.00

Cut-Off Wheel - 115 mm Wheel Dia., 6 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 36 Grit, Medium Grade, 13300 rpm
MI ITEM #04287733
MFR #6.16739.00
List Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
6.16739.00

Cut-Off Wheel - 115 mm Wheel Dia., 6 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 36 Grit, Medium Grade, 13300 rpm
MI ITEM #04287733
MFR #6.16739.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.09/each for your price

Overview

Mfr description
616739000 4-1/2X1/4X7/8 A36O
  • Type 27 aluminum oxide general-purpose wheel for heavier working conditions for steel and other ferrous metals
  • Good stock removal
  • Longer wheel life

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Max Rpm
    13300 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text