Motion
50R HCB 1.6250" BORE 3/8"x3/16" KW 2 SS

FALK
50R HCB 1.6250" BORE 3/8"x3/16" KW 2 SS

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 1.6250 in Bore, Finished Bore
Mi Item #04289250
MFR #50R HCB 1.6250" BORE 3/8"x3/16" KW 2 SS
Price$672.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R HCB 1.6250" BORE 3/8"x3/16" KW 2 SS

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 1.6250 in Bore, Finished Bore
Mi Item #04289250
MFR #50R HCB 1.6250" BORE 3/8"x3/16" KW 2 SS

Mfr description
0789005052 WRAPFLEX 50R HCB 1.6250"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.16/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    50R
  • Length Through Bore
    1.6250 in

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789005052
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699991291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)