Motion
NH15BP-2

ENERGIZER
NH15BP-2

Energizer Rechargeable Rechargeable Battery - AA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 2
Mi Item #04289982
MFR #NH15BP-2
Price$8.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
NH15BP-2

Energizer Rechargeable Rechargeable Battery - AA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 2
Mi Item #04289982
MFR #NH15BP-2

Mfr description
NH15BP-2 SZ AA RECHARGEABLE BATTERY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.11/each

Specifications

Dimensions

  • Battery Size
    AA
  • Height
    3.69 in
  • Standard Battery Pack Size
    2
  • Width
    0.59 in

Details

  • Battery Capacity
    2300 mAh
  • Battery Chemistry
    Ni-MH
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    1.2
  • Country of Origin
    ID
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)