Specifications
Dimensions
- Container Size10 lbs
- Overall Diameter0.062 in
Details
- MaterialStainless Steel
Overview
Mfr description
ER309L 1/16 RODS TIG 1/16" X36" SS
- Commonly used to weld stainless steel AISI types 304L, 308L, 321, and 347
- Contains an average .02% carbon, producing a weld deposit with good resistance against intergranular corrosion caused by carbide precipitation