Motion
WRAPFLEX 20R HCB 1.6875"B

REXNORD INC
WRAPFLEX 20R HCB 1.6875"B

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 1.6875 in Bore, Finished Bore
MI ITEM #04291531
MFR #WRAPFLEX 20R HCB 1.6875"B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 20R HCB 1.6875"B

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 1.6875 in Bore, Finished Bore
MI ITEM #04291531
MFR #WRAPFLEX 20R HCB 1.6875"B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0789002054 WRAPFLEX 20R HCB 1.6875"B

Specifications

  • Coupling Size Code
    20R
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.6875 in
  • Jaw Type
    Straight
  • Series
    Wrapflex
  • Manufacturer Catalog Number
    0789002054
  • UPC_NO
    793699913293
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought