Motion
LCYEF
Marking Paint-Tube - Yellow, 2 oz Container Size, Low Chloride
Mi Item #04291614
MFR #LCYEF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marking Paint-Tube - Yellow, 2 oz Container Size, Low Chloride
Mi Item #04291614
MFR #LCYEF

Mfr description
00253 LCYEF 5/64 METAL YELLOW TIP MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2 oz
  • Nozzle Tip Size
    5/64 in
  • Size
    2 oz

Details

  • Base Type
    Low Chloride
  • Color
    Yellow
  • Color Family
    Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)