Motion
DL2032BPK

DURACELL
DL2032BPK

Duracell Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt, Package Qty: Various pack sizes available: 1,2,4,6
MI ITEM #04291799
MFR #DL2032BPK
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
DL2032BPK

Duracell Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt, Package Qty: Various pack sizes available: 1,2,4,6
MI ITEM #04291799
MFR #DL2032BPK

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
DURDL2032BPK DL2032 COIN CELL LITHIUM
  • Get the reliable performance you need for your critical medical devices
  • These batteries fit devices like glucose meters, blood-pressure monitors, defibrillators, pulse oximeters, body composition analyzers, and more

Specifications

  • Battery Type
    Coin Cell Battery
  • Battery Size
    2032
  • Battery Chemistry
    Lithium
  • Package Quantity
    Various pack sizes available: 1,2,4,6
  • Battery Voltage
    3
  • Height
    3.2 mm, 0.3
  • Standard Battery Pack Size
    1
  • Width
    4.8
  • Battery Capacity
    230 mAh
  • Diameter
    20 mm
  • Dimensions
    20 Dia. x 3.2
  • Features & Benefits
    • Get the reliable performance you need for your critical medical devices• These batteries fit devices like glucose meters, blood-pressure monitors, defibrillators, pulse oximeters, body composition analyzers, and more
  • Iec Code
    CR2032
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text