Motion
6X6VF-1-ORA

Revco Industries
6X6VF-1-ORA

Black Stallion® Welding Curtain - Vinyl Material, Color: Orange, 6 ft Wide, 6 ft Long
Mi Item #04292344
MFR #6X6VF-1-ORA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Revco Industries
6X6VF-1-ORA

Black Stallion® Welding Curtain - Vinyl Material, Color: Orange, 6 ft Wide, 6 ft Long
Mi Item #04292344
MFR #6X6VF-1-ORA

Mfr description
6X6VF-1-ORA CURTAIN WELDING 6'X6' ORANGE
  • Translucent to provide passerby observability while offering protection from harmful rays and sparks
  • Flame resistant viny
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 ft
  • Overall Width
    6 ft

Details

  • Color
    Orange
  • Material
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)