Motion
9240
Concrete Anchor, Material: Antimony/Lead, Minimum Embedment: 1-1/2", Thread Size: 1/2-13"
Mi Item #04292442
MFR #9240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Material: Antimony/Lead, Minimum Embedment: 1-1/2", Thread Size: 1/2-13"
Mi Item #04292442
MFR #9240

Mfr description
9240 ANCHOR MACHINE SCREW 1/2-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Embedment
    1-1/2 in
  • Thread Length
    1-1/8 in
  • Thread Size
    1/2-13 in
  • Ultimate Shear 4000 Psi Concrete
    4545 lb
  • Ultimate Tension 4000 Psi Concrete
    3495 lb

Details

  • Finish Coating
    Plain
  • Material
    Antimony/Lead
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)