Motion
BLU105
FiberFusion Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 15 in Wide, 150 ft Long, 20-1/2 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #04292767
MFR #BLU105
List Price$98.98/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FiberFusion Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 15 in Wide, 150 ft Long, 20-1/2 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #04292767
MFR #BLU105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.98/bg for your price

Overview

Mfr description
BLU105 PIGBLUE LT WGT MAT 15X150 20.5GA

Specifications

  • Type
    Mat
  • Application
    Universal
  • Absorbent Capacity Per Package
    20-1/2 gal (US)
  • Dimensions
    150 ft x 15"
  • Length
    150 ft
  • Width
    15 in
  • Color
    Blue
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Light
  • Perforated
    Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ASTM E84-08, NFPA 99
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text