Motion
CJ28A PM 24MMH7 8X3.3MMKW

LOVEJOY INC
CJ28A PM 24MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 28, Straight Jaw, 24 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #04293029
MFR #CJ28A PM 24MMH7 8X3.3MMKW
Price$93.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28A PM 24MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 28, Straight Jaw, 24 mm Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #04293029
MFR #CJ28A PM 24MMH7 8X3.3MMKW

Mfr description
CJ28A-HUB-PM-24MMH7-8X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.81/each

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Coupling Overall Length
    3.5400 in, 90 mm
  • Coupling Size
    28
  • Coupling Size Code
    28
  • Keyway Size
    0.3150 x 0.1299 in
  • Outside Diameter
    2.5600 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Hub Style
    A
  • Jaw Type
    Straight
  • Max Rpm
    8500 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    CJ
  • Torque Capacity
    1680, 190 N-m
  • Torque Rating (in-lb)
    1680 in-lbs
  • UPC_NO
    685144725547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)