Motion
C226 2 1/2X1/4KW

LOVEJOY INC
C226 2 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: C226, Straight Jaw, 2.0000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04293165
MFR #C226 2 1/2X1/4KW
Price$516.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C226 2 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: C226, Straight Jaw, 2.0000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04293165
MFR #C226 2 1/2X1/4KW

Mfr description
C226-HUB-2"-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.90/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    2.0000 in
  • Bore Length
    2.7500 in
  • Coupling Diameter
    5.1500 in | 130.81 mm
  • Coupling Overall Length
    7.0000 in, 177.80 mm
  • Coupling Size
    C226
  • Coupling Size Code
    C226
  • Hub End Diameter
    4.1200 in
  • Hub Length
    2.7500 in
  • Keyway Size
    0.6250 x 0.3125 in
  • Length Through Bore
    2.7500 in
  • Outside Diameter
    5.1500 in
  • Weight
    11.10 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Cushion Set
  • Horsepower @ 100 RPM
    4.7 hp
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    C-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144260444
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    2988, 337.6 N-m
  • Torque Rating (in-lb)
    2988 in-lbs
  • Transmissible Torque
    2988 in-lbs
  • UPC_NO
    685144260444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)