Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-2 Air Hardening Tool Steel Flat Bar Stock - 1 in Wide, .8800 in Thick, 36 in Long
MI ITEM #04293800
MFR #32185

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32185 FS 7/8X1X36 D2 STD

Specifications

  • Material
    Air Hardening Tool Steel
  • Length
    36 in
  • Thickness
    .8800 in
  • Width
    1 in
  • Length Tolerance
    + .250 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .005 in
  • Square Tolerance
    +/- .001 in
  • Material Specification
    D-2
  • Weight
    9.040 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought