Motion
HNG-49R5-PAB

SYSTEM PLAST
HNG-49R5-PAB

Solus® Hinge - Reinforced Polyamide Material
Mi Item #04293817
MFR #HNG-49R5-PAB
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HNG-49R5-PAB

Solus® Hinge - Reinforced Polyamide Material
Mi Item #04293817
MFR #HNG-49R5-PAB

Mfr description
40031 STANDARD DUTY HINGE H=.21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Thickness
    0.21 in

Details

  • Hinge Type
    Butt
  • Material
    Reinforced Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)