Motion
RA1528

NTN
RA1528

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 1.4375 in Width
Mi Item #04299388
MFR #RA1528
Price$113.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA1528

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 1.4375 in Width
Mi Item #04299388
MFR #RA1528

Mfr description
RA1528 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.05/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.4375 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RA
  • UPC_NO
    4547359168853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)