Motion
SDBCR-2
SDBCR-2 TigerClamp™ 2 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
Mi Item #04301211
MFR #SDBCR-2
Price$15.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDBCR-2 TigerClamp™ 2 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
Mi Item #04301211
MFR #SDBCR-2

Mfr description
SDBCR-2 DOUBLE BOLT CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.36/each

Specifications

Dimensions

  • Inside Diameter
    2 in
  • Weight
    0.36 lb

Details

  • Manufacturer Upc Number
    822353141427
  • Material
    Zinc Plated Carbon Steel
  • Product Types
    Tiger Clamps™ Spiral Double Bolt Clamps for Clockwise Helix Hoses
  • Type
    Spiral Double Bolt Clamp
  • UPC_NO
    822353141427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)