Motion
SDBCR-4
SDBCR-4 TigerClamp™ 4 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
MI ITEM #04301213
MFR #SDBCR-4
Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDBCR-4 TigerClamp™ 4 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
MI ITEM #04301213
MFR #SDBCR-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.74/each

Specifications

Dimensions

  • Inside Diameter
    4 in
  • Weight
    1.02 lb

Details

  • Manufacturer Upc Number
    822353141441
  • Material
    Zinc Plated Carbon Steel
  • Product Types
    Tiger Clamps™ Spiral Double Bolt Clamps for Clockwise Helix Hoses
  • Type
    Spiral Double Bolt Clamp
  • UPC_NO
    822353141441

Overview

Mfr description
SDBCR-4 DOUBLE BOLT CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text