Motion
SDBCR-5
SDBCR-5 TigerClamp™ 5 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
Mi Item #04301214
MFR #SDBCR-5
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDBCR-5 TigerClamp™ 5 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
Mi Item #04301214
MFR #SDBCR-5

Mfr description
SDBCR-5 DOUBLE BOLT CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.45/each

Specifications

Dimensions

  • Inside Diameter
    5 in
  • Weight
    1.76 lb

Details

  • Manufacturer Upc Number
    822353141458
  • Material
    Zinc Plated Carbon Steel
  • Product Types
    Tiger Clamps™ Spiral Double Bolt Clamps for Clockwise Helix Hoses
  • Type
    Spiral Double Bolt Clamp
  • UPC_NO
    822353141458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)