Motion
S-525-DB-FB
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #04306931
MFR #S-525-DB-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #04306931
MFR #S-525-DB-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-525-DB-FB SWIVEL CASTER 52 5X2

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Cold Forged;Stamped
  • Wheel Diameter
    5.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Load Capacity
    900 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    6.5000 in
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Color
    Green Poly on Gray Center
  • Wheel Type
    Duralast
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought