Motion
MJCC57-30-A
Jaw Coupling Hub - Cplg Size: MJCC57, Curved Jaw, 30 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
MI ITEM #04308232
MFR #MJCC57-30-A
Your Price$169.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJCC57, Curved Jaw, 30 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
MI ITEM #04308232
MFR #MJCC57-30-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.04/each(List $194.40)

Overview

Mfr description
MJCC57-30-A CLAMP JAW COUPLING HUB W/KEY

Specifications

  • Coupling Size Code
    MJCC57
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    30 mm
  • Jaw Type
    Curved
  • Hub Material
    2024 or 7075 Aluminum
  • Outside Diameter
    57.2 mm
  • Length Through Bore
    80.0 mm
  • Max Rpm
    8,000 rpm
  • Series
    MJCC
  • Manufacturer Product Page
  • Instructional Video
  • UPC_NO
    63452911634
  • Weight
    0.46 lbs
  • Element Type
    Spider
  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text