Motion
MSF20 6MM NKW

LOVEJOY INC
MSF20 6MM NKW

Sleeve Coupling Flange - Hub w/ Set Screw, Size 20, 6 mm Bore, Zinc Material
MI ITEM #04308249
MFR #MSF20 6MM NKW
List Price$61.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF20 6MM NKW

Sleeve Coupling Flange - Hub w/ Set Screw, Size 20, 6 mm Bore, Zinc Material
MI ITEM #04308249
MFR #MSF20 6MM NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.91/each for your price

Overview

Mfr description
MSF20-HUB-6MM-NKW
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
  • Zinc alloy hubs
  • Polyurethane insert

Specifications

  • Coupling Size Code
    20
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    6 mm
  • Jaw Type
    Straight
  • Hub Material
    Zinc
  • Outside Diameter
    20 mm
  • Length Through Bore
    10 mm
  • Coupling Overall Length
    34 mm
  • Max Rpm
    19000 rpm
  • Series
    MSF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514458053
  • Manufacturer Upc Number
    685144580535
  • UPC_NO
    685144580535
  • Weight
    0.05 lbs
  • Angular Misalignment
    2 °
  • Hub Type
    Hub w/ Set Screw
  • Max Parallel Misalignment
    0.01 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text