Motion
10001
Heat-Resistant Coating—Cold Galvanizing Compound—Type: Cold Galvanizing Compound, Container: 1/2 pt Can
Mi Item #04309932
MFR #10001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat-Resistant Coating—Cold Galvanizing Compound—Type: Cold Galvanizing Compound, Container: 1/2 pt Can
Mi Item #04309932
MFR #10001

Mfr description
10001 COMPOUND COLD GALV 1-1/2 LB CAN
  • High-quality metallic zinc coating based on a trade secret organic binder which affords true galvanic anti-corrosion protection to metals
  • Dried film of ZRC® is 95% metallic zinc
  • Because of the uniqueness of the formulation, ZRC® is the only coating of its type to be recognized under the Component Program of Underwriter’s Laboratories, Inc
Help us improve this product
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)