Motion
TECT15
K150 Portable Electrode Oven - 120 V Input Voltage, 300 °F Max Temp, 200 lbs Capacity
MI ITEM #04312629
MFR #TECT15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K150 Portable Electrode Oven - 120 V Input Voltage, 300 °F Max Temp, 200 lbs Capacity
MI ITEM #04312629
MFR #TECT15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TECT15 / K150 OVEN ROD 150 LB CAP 120V
  • Adjustable Thermostat
  • Exterior dimensions: 20" W x 22" D x 29" H.
  • Chamber size: 14" diameter x 19-3/4" deep.

Specifications

  • Mounting
    Portable
  • Max Operating Temperature
    300 °F
  • Capacity
    200 lbs
  • Input Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text