Motion
TEMBLOXIDE

TECHNIWELD USA
TEMBLOXIDE

Tempil® Weldable Primer—Aluminized Bloxide®—Manufacture: Tempil, Container: 12 oz Aerosol
MI ITEM #04312635
MFR #TEMBLOXIDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TECHNIWELD USA
TEMBLOXIDE

Tempil® Weldable Primer—Aluminized Bloxide®—Manufacture: Tempil, Container: 12 oz Aerosol
MI ITEM #04312635
MFR #TEMBLOXIDE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
TEMPIL BLAR BLOXIDE ALUMINUM 12 OZ
  • A versatile, rust-preventive, weldable primer that can be applied to a wide range of metals, preventing the formation of rust and corrosion
  • Eliminates the need to clean metal surfaces before welding due to its enhanced corrosion preventative features
  • Improves the weld quality after application, resulting in x-ray quality welds
  • Ideal for extended periods of outside steel storage
  • Ability to strike welding arc without removal
  • Temperature-resistant to 800°F (427°C)
  • Aluminized finish
  • Dry time is 6 hours for around 77°F and 50% relative humidity/tack-free conditions
  • Recommended film thickness: Wet 3 ml, dry 0.75 ml
  • Can be sprayed, brushed or parts can be dipped into it
  • Standard packaging: 12 oz aerosol cans, quart, 1 gallon, 5 gallon, or 55 gallon drums

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text