Motion
655799000

METABO CORP
655799000

Cut-off Wheel - Type 27, 9.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 5/8-11 Center Hole Diameter, 46 Grit, T Grade
Mi Item #04314377
MFR #655799000
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
655799000

Cut-off Wheel - Type 27, 9.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 5/8-11 Center Hole Diameter, 46 Grit, T Grade
Mi Item #04314377
MFR #655799000

Mfr description
655799000 9X1/16X5/8-11 A46TZ PLUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Blade Diameter
    9.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    5/8-11
  • Height
    0.0625 in
  • Hole Size
    0.6250 in
  • Length
    9.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    9.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Steel
  • Arbor Type
    Threaded Arbor
  • Attachment Type
    5/8 in-11 Threaded Hub
  • Blade Material
    Aluminum Oxide
  • Grade
    T
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Material Cut
    Steel
  • Recommended Use
    Steel
  • Specification
    A46TZ
  • Substrate
    Steel
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)