1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
10R HSB PM 1.750" BORE 3/8 x3/16 KW 2 SS
Jaw Coupling Hub - Wrapflex, Cplg Size: 10R, 1.7500 in Bore, QD Bushed
MI ITEM #
04315328
MFR #
10R HSB PM 1.750" BORE 3/8 x3/16 KW 2 SS
Price
$94.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
FALK 10R HSB PM 1.750" BORE 3/8 x3/16 KW 2 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
10R HSB PM 1.750" BORE 3/8 x3/16 KW 2 SS
Jaw Coupling Hub - Wrapflex, Cplg Size: 10R, 1.7500 in Bore, QD Bushed
MI ITEM #
04315328
MFR #
10R HSB PM 1.750" BORE 3/8 x3/16 KW 2 SS
Mfr description
0794086 WRAPFLEX 10R PM HSB 1.750
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$94
.59
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.7500 in
Coupling Size Code
10R
Details
Bore Type
QD Bushed
Manufacturer Catalog Number
0794086
Product Type
Jaw Coupling Hubs
Series
Wrapflex
UPC_NO
793699761405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items