1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
451014
Wall Brush - Wood Handle Material, 1 in Brush Size
MI ITEM #
04316792
MFR #
451014
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
Hardware Dist Warehouses (World&Main Co) 451014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
451014
Wall Brush - Wood Handle Material, 1 in Brush Size
MI ITEM #
04316792
MFR #
451014
Mfr description
451014 BRUSH PAINT 1" POLY FOAM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Brush Size
1 in
Details
Brush Material
Polyester
Handle Material
Wood
Package Quantity
48
Paint Type
Oil-Based Paints
Telescoping Handle
Not Telescoping
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items