Motion
451015
Wall Brush - Wood Handle Material, 2 in Brush Size
Mi Item #04316793
MFR #451015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 2 in Brush Size
Mi Item #04316793
MFR #451015

Mfr description
451015 BRUSH PAINT 2" POLY FOAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Size
    2 in

Details

  • Brush Material
    Polyester
  • Handle Material
    Wood
  • Package Quantity
    48
  • Paint Type
    Oil-Based Paints
  • Telescoping Handle
    Not Telescoping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)