Motion
1005
5/8 304SS Stepless Ear Clamp (100 per bag
Mi Item #04319982
MFR #1005
Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 304SS Stepless Ear Clamp (100 per bag
Mi Item #04319982
MFR #1005

Mfr description
1005 STEPLESS EAR CLAMP
  • StepLess ear clamps hold against pressure and vibration or material shrinkage due to temperature changes or aging. A built-in spring action permits the clamp to breathe without loosening. Once installed and clamped, any tampering is easily visible. Ensured clamping seal. Smooth inner band prevents damage to the hose while the tongue-in-groove design provides a 360° seal. No steps or gaps inside the clamp
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.27/each

Specifications

Details

  • For Use With
    For low durometer and/or thin-walled hose/tubing
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)