Motion
44101
Razor-back Shovel - 9-1/2 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04320071
MFR #44101
Price$37.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Razor-back Shovel - 9-1/2 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04320071
MFR #44101

Mfr description
44101 SHOVEL RAZORBACK LHSP UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.69/each

Specifications

Dimensions

  • Blade Height
    5-3/8 in
  • Blade Width
    9-1/2 in
  • Handle Length
    48 in

Details

  • Back Type
    Open
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
  • UPC_NO
    079617441018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)