Motion
54246
Union Tool Scoop - Steel, 13-1/2 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04322509
MFR #54246
Price$79.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tool Scoop - Steel, 13-1/2 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04322509
MFR #54246

Mfr description
54246 COAL SHOVEL, 48" HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.82/each

Specifications

Dimensions

  • Blade Height
    7 in
  • Blade Width
    13-1/2 in
  • Handle Length
    48 in

Details

  • Blade Material
    Steel
  • Blade Type
    Ribbed, Square
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Scoop
  • UPC_NO
    079617542463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)