Motion
CL-10-JN
Hex or Jam Nut - 5/8-11 in Thread Size, Steel Material, Black Oxide Finish
MI ITEM #04323429
MFR #CL-10-JN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 5/8-11 in Thread Size, Steel Material, Black Oxide Finish
MI ITEM #04323429
MFR #CL-10-JN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    23/64 in
  • Thread Size
    5/8-11 in
  • Width
    1-1/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
CL-10-JN JAM NUTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought