Motion
CL-37-EB
Eye Bolt - 3/8 in Eye Dia., 3/8-16 Thread Size, 3-3/4 in OAL, Steel Material, Black Oxide Finish
Mi Item #04323526
MFR #CL-37-EB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3/8 in Eye Dia., 3/8-16 Thread Size, 3-3/4 in OAL, Steel Material, Black Oxide Finish
Mi Item #04323526
MFR #CL-37-EB

Mfr description
CL-37-EB EYE BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    3/8 in
  • Outside Eye Diameter
    3/4 in
  • Overall Length
    3-3/4 in
  • Thread Length
    2 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)