Motion
14/SPIDER/92A ORANGE

KTR CORPORATION
14/SPIDER/92A ORANGE

Rotex® 020141000045 Jaw Coupling spider - Polyurethane, Spider Open Center, Straight Jaw
Mi Item #04333756
MFR #14/SPIDER/92A ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KTR CORPORATION
14/SPIDER/92A ORANGE

Rotex® 020141000045 Jaw Coupling spider - Polyurethane, Spider Open Center, Straight Jaw
Mi Item #04333756
MFR #14/SPIDER/92A ORANGE

Mfr description
020141000045 ROTEX 14/SPIDER/92AORANGE
  • Good damping, average elasticity
  • Suitable for all hub materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    14
  • Outside Diameter
    1.0000 in
  • Weight
    0.16 oz

Details

  • Color
    Orange
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Operating Temperature Range
    -40 to 90 °C
  • Product Type
    Jaw Coupling Spiders & Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)